£9.49
Ex VAT
£11.39
Inc VAT
2 Variations Available
Product Details
Product Specification
The 2100595 stapler with stand vertically or sit horizontally to save on desk or cupboard space. The top and bottom of the staplers have a cushioned rubberised finish that provides extra comfort when stapling multiple documents, and has finger shaped grips for the perfect grip.
Attribute | Value |
---|---|
Brand | Rexel |
Colour | Purple |
EAN | 5028252134620 |
ECLASS Code | 24220602 |
Material | Metal |
MFR Part No. | RX13462 |
Model Number | Stand up |
Sheet Capacity | 25 |
Type | Stapler |
UNSPSC Code | 44121615 |