£29.79
Ex VAT
£35.75
Inc VAT
Product Details
Product Specification
Perfect for everyday office use, with a comfortable grip and easy to use action the Rexel Torador Full Strip Stapler tackles permanent stapling jobs and temporary pinning or tacking.
Attribute | Value |
---|---|
Brand | Rexel |
Colour | Grey |
EAN | 5028252153171 |
ECLASS Code | 24220602 |
Material | Plastic |
MFR Part No. | RX15317 |
Sheet Capacity | 25 |
Throat Depth | 70mm |
Type | Stapler |
UNSPSC Code | 44121615 |