£35.99
Ex VAT
£43.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Compact ergonomically advanced shape with soft grips, suitable for hand or desktop use. Jam-free guaranteed stapling for up to 40 sheets using Rexel Optima No. 56 (26/6) staples. Patented low force mechanism - 50% less effort required.Flat clinch for neater stacks of paper. Box of 1000 Optima staples included. Quickload front loading, fast and efficient.Durable metal construction
Attribute | Value |
---|---|
Brand | Rexel |
Colour | Black |
EAN | 5028252048132 |
ECLASS Code | 24220602 |
Material | Metal |
MFR Part No. | RX04813 |
Model Number | Optima 40 |
Sheet Capacity | 40 |
Throat Depth | 73mm |
Type | Stapler |
UNSPSC Code | 44121615 |