£30.49
Ex VAT
£36.59
Inc VAT
2 Variations Available
Product Details
Product Specification
The JOY half-strip stapler is durable with a stylish high gloss pretty pink finish. It opens fully for easy refill of staples. It is easy to use for light use stapling and can staple up to 20 sheets at one time. Features a soft feel, non slip rubber base making it easy for you to use.
This stapler opens fully to allow you to refill staples quickly and with ease
Use with Rexel No56(26/6) or No16 (24/6) staples
Attribute | Value |
---|---|
Brand | Rexel |
Colour | Blue |
EAN | 5028252423540 |
ECLASS Code | 24220602 |
Material | Plastic |
MFR Part No. | RX42354 |
Sheet Capacity | 20 |
Throat Depth | 63mm |
Type | Stapler |
UNSPSC Code | 44121615 |