£12.69
Ex VAT
£15.23
Inc VAT
Product Details
Product Specification
Product Documents
Full strip capacity. Uses 26/6 staples. Ideal for stapling paper, card, padded envelopes, fabric and other materials. Chrome finish.
Attribute | Value |
---|---|
Brand | Avon |
Colour | Chrome |
EAN | 5036140255647 |
ECLASS Code | 24220602 |
Material | Metal |
Sheet Capacity | 20 |
Throat Depth | - |
Type | Plier |
UNSPSC Code | 44121615 |