£36.79
Ex VAT
£44.15
Inc VAT
3 Variations Available
Product Details
Product Specification
ALU913, ALU940, ALU953
Newly developed staple gun. Patented Powercurve® Technology - follows the hand's natural power curve exactly. Patented 3-step force adjuster for perfect force optimisation.
Aluminium exterior with all-steel wear parts inside. Fires 6 - 14mm staples and 15mm brad nails.
Compatible staples:
ALU913: Staple Type 13, 6-14mm
ALU953: Staple Type 53, 6-14mm
ALU940: Staple Type 140, 6-14mm
Attribute | Value |
---|---|
Brand | Rapid |
Colour | Black |
EAN | 4051661019920 |
ECLASS Code | 24220602 |
Material | Aluminium |
MFR Part No. | 5000603 |
Model Number | ALU913 |
Sheet Capacity | n/a |
Throat Depth | - |
Type | Tacker |
UNSPSC Code | 44121615 |