Rapid

ALU940 Aluminum Combi-Tacker

SKU:

RPD8382330K

MPN:

5000518

£36.79

Ex VAT

£44.15

Inc VAT

IN STOCK (7)

    Product Details

    ALU913, ALU940, ALU953
    Newly developed staple gun. Patented Powercurve® Technology - follows the hand's natural power curve exactly. Patented 3-step force adjuster for perfect force optimisation.
    Aluminium exterior with all-steel wear parts inside. Fires 6 - 14mm staples and 15mm brad nails.


    Compatible staples:
    ALU913: Staple Type 13, 6-14mm
    ALU953: Staple Type 53, 6-14mm
    ALU940: Staple Type 140, 6-14mm


    Product Specification
    Attribute
    Value

    Brand

    Rapid

    Colour

    Black

    EAN

    4051661017575

    ECLASS Code

    24220602

    Material

    Aluminium

    MFR Part No.

    5000518

    Model Number

    ALU940

    Sheet Capacity

    n/a

    Throat Depth

    -

    Type

    Tacker

    UNSPSC Code

    44121615