noscriptHeavy Duty Cable Tackers | Cromwell Tools

Rapid

Heavy Duty Cable Tackers

2 Variations

R28 and R36 cable staple guns, specially designed for low voltage cables up to
4.5mm (R28) and 6mm (R36) in diameter. 40% easier to operate thanks to a patented easy to squeeze trigger with 3-step force adjuster. All-steel casing and wear parts inside.

Compatible staples:
R28: 9 - 11mm
R36: 10 - 14mm

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1