£56.39
Ex VAT
£67.67
Inc VAT
Product Details
Product Specification
Durable Chrome Finish
All-steel construction
Long lasting hardened steel working parts
Specially designed power grip handle
Jam-proof mechanism
Product Description
Hammer tacker. Durable Chrome Finish. All-Steel construction. Long lasting hardened steel working parts. Specially designed power grip handle. Jam-proof mechanism. Retractable striking edge. Uses 3 sizes of T50 staples .25"- .38". Carded. Length: 1.63. Width: 13.75. Height: 6.5
From the Manufacturer
Arrow's HT50 Heavy Duty Hammer Tacker, strikes like a hammer, automatically driving a staple with each blow. This Hammer Tacker features Durable Chrome finish, All steel construction, Long lasting hardened steel working parts, Specially designed power grip handle, Jam-proof mechanism and a retractable striking edge. It loads two full strips T50 staples in 3 sizes: 5/16", 3/8" and 1/2". Uses: Roofing, Crates, Carpeting, Insulation.
Attribute | Value |
---|---|
Brand | Arrow Fastening |
Colour | Silver |
EAN | 0079055000532 |
ECLASS Code | 24220602 |
Material | Steel |
MFR Part No. | HT50 |
Type | Hammer Tacker |
UNSPSC Code | 44121615 |