£4.99
Ex VAT
£5.99
Inc VAT
2 Variations Available
Product Details
Product Specification
This mini stapler is perfect for carrying with you, in pencil cases, briefcases and more. Stapling up to 12 sheets at a time using no.10 size staples, the stapler features soft touch pads for comfortable use.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Grey |
EAN | 5705831009912 |
ECLASS Code | 24220602 |
Material | Metal |
MFR Part No. | KF00991 |
Model Number | Mini |
Sheet Capacity | 12 |
Type | Stapler |
UNSPSC Code | 44121615 |