£3.79
Ex VAT
£4.55
Inc VAT
5 Variations Available
Product Details
Product Specification
These Q-Connect staplers feature a tough metal chassis encased in durable plastic for general stapling tasks at home, school, or in the office. The staplers can staple up to 20 sheets of 80gsm paper and uses standard 26/6 and 24/6 staples.
Features and Benefits
• Can staple up to 20 sheets of 80gsm paper
• Accepts 26/6 and 24/6 staples
• Tough metal chassis for easy stapling action
• Durable plastic outer
• Available in a variety of colours and specifications to suit your needs
Typical Applications
• Schools
• Domestic
• Offices
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Blue |
EAN | 5705831021518 |
ECLASS Code | 24220602 |
Material | Plastic |
MFR Part No. | KF02151 |
Model Number | Half Strip |
Sheet Capacity | 20 |
Throat Depth | 56 |
Type | Stapler |
UNSPSC Code | 44121615 |