£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
This Q-Connect long arm stapler is ideal for stapling larger sheets and centres of pages. It features a tough metal upper arm, calibrated adjustable paper guide and 300mm stapling throat depth, with the capacity to staple 20 sheets at a time. The stapler also features a top loading stapling head for convenience, with a soft rubber top cap for comfort when stapling.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Black |
EAN | 5705831022928 |
ECLASS Code | 24220602 |
Material | Metal |
MFR Part No. | KF02292 |
Model Number | Long Reach |
Sheet Capacity | 20 |
Throat Depth | 300mm |
Type | Stapler |
UNSPSC Code | 44121615 |