£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Executive, heavy-duty half strip front loading stapler. Magazine release button for easy full strip loading. Magazine safety brake system to control the ejection of the front loading magazine. All steel chassis. Takes 26/6 - 8mm and 24/6 - 8mm staples. Maximum 50 sheets.
Dimensions (L x W): 163 x 44mm.
Attribute | Value |
---|---|
Brand | Rapesco |
Colour | Black |
EAN | 5018505011174 |
ECLASS Code | 24220602 |
Material | Steel |
MFR Part No. | 238 |
Model Number | 238 |
Sheet Capacity | 50 |
Throat Depth | - |
Type | Stapler |
UNSPSC Code | 44121615 |