£31.79
Ex VAT
£38.15
Inc VAT
Product Details
Product Specification
Product Description
Arrow p35 stapler plier type
Designed for reaching into hard to get at places for stapling from any position or angle.
Heavy duty steel construction with a powerful drive for accommodating tougher materials.
Ideal for sealing and bagging applications.
Uses the following Staples:
ARRP3514 1/4in.
ARRP3538 3/8in.
Attribute | Value |
---|---|
Brand | Arrow Fastening |
Colour | Silver |
EAN | 0079055000358 |
ECLASS Code | 24220602 |
Material | Steel |
MFR Part No. | AP35 |
Model Number | AP35 |
Sheet Capacity | 40 |
Throat Depth | 63mm |
Type | Stapler |
UNSPSC Code | 44121615 |