£29.99
Ex VAT
£35.99
Inc VAT
Product Details
Product Specification
Product Documents
This professional cable tacker is designed for securing low voltage cables such as security, alarm, data, coaxial and satellite wires. This tacker ensures efficiency and comfort during use, making it perfect for both professional and DIY tasks.
Features and Benefits
• Power adjuster
• 4.5mm and 6mm cables
• Lightweight
• Includes belt clip
Attribute | Value |
---|---|
Brand | Tacwise |
Colour | Grey |
EAN | 5051439006885 |
ECLASS Code | 24220602 |
MFR Part No. | 1749 |
Model Number | Z-CT DUO |
Type | Tacker |
UNSPSC Code | 44121615 |