£3.29
Ex VAT
£3.95
Inc VAT
Product Details
Product Specification
Executive chrome finish. Easy top-loading with safety lock-back feature. Spring roller mechanism. Will take 26/6 and 24/6 staples with supply indicator. Full metal chassis with rubber feet.
Attribute | Value |
---|---|
Brand | Rapesco |
Colour | Chrome |
EAN | 5018505302951 |
ECLASS Code | 24220602 |
Material | Metal |
MFR Part No. | HT30295 |
Model Number | REP260C1 |
Sheet Capacity | 20 |
Throat Depth | 60mm |
Type | Staple Gun |
UNSPSC Code | 44121615 |