Rapid

R353 Heavy Duty Staple Gun

SKU:

RPD8386880K

MPN:

20511250

£63.49

Ex VAT

£76.19

Inc VAT

IN STOCK (5)

    Product Details

    R33, R34, R353
    Powerful, no compromises staple guns for 6 - 14mm staples.


    Features and Benefits
    • 40% easier to operate thanks to a patented easy to squeeze trigger with 3-step force adjuster
    • All-steel casing and wear parts inside.


    Compatible staples:
    R33: Type 13, 6-14mm
    R353: Type 53, 6-14mm
    R34: Type 140 6-14mm


    Product Specification
    Attribute
    Value

    Brand

    Rapid

    Colour

    Silver

    EAN

    7313465112502

    ECLASS Code

    24220602

    Material

    Metal

    MFR Part No.

    20511250

    Model Number

    R353

    Sheet Capacity

    n/a

    Throat Depth

    -

    Type

    Staple Gun

    UNSPSC Code

    44121615