£51.99
Ex VAT
£62.39
Inc VAT
Product Details
Product Specification
Designed for high volume stapling, the Rexel Goliath stapler has a strong and sturdy design to handle up to a massive 100 sheets at once when used with Rexel No. 66/14 staples. The stapler has a durable metal chassis and an adjustable throat paper depth of up to 70mm for smart and professional stapling. The powerful handle provides ease of stapling up to 40 sheets with 66/8, 30 to 70 sheets with 66/11 and 50 to 100 sheets with 66/14 staples.
Attribute | Value |
---|---|
Brand | Rexel |
Colour | Silver |
EAN | 5010255829399 |
ECLASS Code | 24220602 |
Material | Metal |
MFR Part No. | 02041 |
Sheet Capacity | 100 |
Throat Depth | 70mm |
Type | Stapler |
UNSPSC Code | 44121615 |