£13.49
Ex VAT
£16.19
Inc VAT
2 Variations Available
Product Details
Product Specification
The stapler loads No.56 & No.16 staples and can get through 20-25 sheets at a time! The throat depth of 50mm is sufficient to staple well into your page, ensuring that paper is held strongly together.
The innovative 'StapleScope' gauge clearly shows when your staples are running low by telling you how many staples are left, giving you sufficient time to replenish your supply.
Made with a strong metal body, the stapler is easy to use and the soft plastic cap makes it softer on your hands.
Attribute | Value |
---|---|
Brand | Rexel |
Colour | Black |
EAN | 5028252047630 |
ECLASS Code | 24220602 |
Material | Metal |
MFR Part No. | 2100010 |
Sheet Capacity | 20 |
Throat Depth | 50mm |
Type | Stapler |
UNSPSC Code | 44121615 |