£26.79
Ex VAT
£32.15
Inc VAT
Product Details
Product Specification
The Rexel Odyssey heavy duty stapler is a premium desktop stapler for permanent stapling, pinning and tacking. This stapler features a comfortable finger grip, soft touch pad and has a throat depth of 65mm. The robust, die cast metal construction and long handle for leverage reduces stapling effort by up to 30%. This Odyssey stapler can staple up to 60 sheets of paper at a time and comes with a 5 year guarantee. Box of 500 Odyssey staples also included.
Attribute | Value |
---|---|
Brand | Rexel |
Colour | Silver |
EAN | 5028252048545 |
ECLASS Code | 24220602 |
Material | Metal |
MFR Part No. | 603012 |
Model Number | ODY |
Sheet Capacity | 60 |
Throat Depth | 65mm |
Type | Heavy Duty Stapler |
UNSPSC Code | 44121615 |