£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Full strip Rapesco 'Skippa' stapler, takes 26/6 and 24/6 staples with a staple capacity
of 210. Auto top loader with a rubber base.
Attribute | Value |
---|---|
Brand | Rapesco |
Colour | Chrome |
EAN | 5018505302913 |
ECLASS Code | 24220602 |
Material | Metal |
MFR Part No. | HT30291 |
Model Number | RES260C |
Sheet Capacity | 20 |
Throat Depth | 94mm |
Type | Stapler |
UNSPSC Code | 44121615 |