£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Product Documents
Multi purpose gun, plastic body and metal handle. Ideal for home and light duty repairs.
Takes 4 - 8mm staples.
Attribute | Value |
---|---|
Brand | Avon |
Colour | Blue |
EAN | 5036140247888 |
ECLASS Code | 24220602 |
Material | Plastic |
MFR Part No. | OBSG1 |
Model Number | OBSG1 |
Sheet Capacity | n/a |
Throat Depth | - |
Type | Staple Gun |
UNSPSC Code | 44121615 |