£27.79
Ex VAT
£33.35
Inc VAT
Product Details
Product Specification
Product Description
Arrow t55 intermediate gun tacker
The T55 is a medium duty general purpose staple gun which takes all sizes of T50 staples.(Sizes 1/4, 5/16, 3/8, 1/2, 9/16) and Ceiling Tile.
Blue enamel finish.
Safety handle lock.
Ideal for most DIY applications.
All steel construction with moulded plastic handle stop and visual refill window.
Attribute | Value |
---|---|
Brand | Arrow Fastening |
Colour | Silver |
EAN | 0079055005513 |
ECLASS Code | 24220602 |
Material | Steel |
MFR Part No. | T55 |
Type | Staple Gun |
UNSPSC Code | 44121615 |