£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
The Z1-140 is a compact tacker that fires heavy-duty 140 series staples.
Features and Benefits
• Tacker body has an integral belt hanger for convenience when working at height
• Recessed cutaway nose, bottom loading magazine with lock-down switch
• Personalisation window and staple viewing window allows for easy precision
Typical Applications
• Suitable for securely fixing insulation, panelling and roofing
Attribute | Value |
---|---|
Brand | Tacwise |
Colour | Grey Orange |
EAN | 5018505036566 |
ECLASS Code | 24220602 |
Material | Plastic |
MFR Part No. | Z1-140 |
Type | Staple Gun |
UNSPSC Code | 44121615 |