£3.29
Ex VAT
£3.95
Inc VAT
4 Variations Available
Product Details
Product Specification
The Arrow JT21 3/8-inch staple is a genuine Arrow product. Fit for the TT21, TT21, JT21CM, JT27, & T27 Staplers. It also fits the Easyshot 5650, and most Stanley light duty guns. Each box contains 1,000 pieces. It is a narrow-crown thin-wire staple.
Features and Benefits
• 3/8-Inch Staples
• 1,000 per box
• Flat crown with 7/16-inch width
• Fits Arrow JT21, JT27, T27, Powershot 5650, and most Stanley light duty guns
• Made in the USA
Attribute | Value |
---|---|
Brand | Arrow Fastening |
EAN | 0079055250388 |
ECLASS Code | 21049117 |
MFR Part No. | A256 |
Package Quantity | 1000 |
Staple Size | 9.5mm |
Suitable For | Arrow JT21 Arrow JT27 Arrow T27 Most Stanley® light-duty guns Powershot 5650 |
Type | Standard |
UNSPSC Code | 44122107 |