£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Arrow staples for type P35 staple guns, 1/4" or 6mm in depth.
Supplied in a box of 5,000.
Attribute | Value |
---|---|
Brand | Arrow Fastening |
EAN | 0079055035381 |
ECLASS Code | 21049117 |
MFR Part No. | A356 |
Package Quantity | 5000 |
Staple Size | 10mm |
Suitable For | P35 staple guns |
UNSPSC Code | 44122107 |