£17.08
Ex VAT
£20.50
Inc VAT
Product Details
Product Specification
Special Stainless long wide crown staples for really difficult holding and fastening jobs.
Notes
• Width: 1".
• Length: 3/4" (19mm).
Attribute | Value |
---|---|
Brand | Arrow Fastening |
ECLASS Code | 21049117 |
MFR Part No. | A65S |
Package Quantity | 2400 |
Staple Size | 19mm |
Suitable For | HT65S heavy-duty Tacker |
UNSPSC Code | 44122107 |