£11.49
Ex VAT
£13.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Helix Geometry Class Pack Q99040
Helix Set Square 21cm
Helix 10cm 180 Degree Protractor
Attribute | Value |
---|---|
Brand | Helix |
Includes | Protractors |
MFR Part No. | HX54499 |
Type | Stationery Set |
UNSPSC Code | 44121600 |