£92.99
Ex VAT
£111.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Helix Geometry Class Pack Q99040
Helix Set Square 21cm
Helix 10cm 180 Degree Protractor
Attribute | Value |
---|---|
Brand | Helix |
EAN | 0079252315866 |
Includes | 10cm 45 degree set squares 13cm 60 degree set square 30 Angle Measures 30cm shatter-resistant rulers 9mm pencil metal safety compass |
MFR Part No. | HX31586 |
Type | Stationery Set |
UNSPSC Code | 44121600 |