£7.99
Ex VAT
£9.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Ideal for making notes or leaving messages and reminders at home, or at work, these environmentally friendly Q-Connect repositionable quick notes are made from 100% recycled paper and feature a strong adhesive that will stick to most surfaces and remove cleanly.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Yellow |
EAN | 5706002056094 |
ECLASS Code | 24260103 |
Length | 76mm |
MFR Part No. | KF05609 |
Number of Sheets | 120 |
Pack Quantity | 12PCE |
Type | Sticky Pad |
UNSPSC Code | 14111530 |
Width | 76mm |