£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
For convenient page marking. Clear, so copy will show through. Durable, removable and reusable, will not tear or pop off. Tabs can be written on. Can also be used as refill for index starter kit.
Tab size: 25 x 44mm (1" x 13/4"). 50 tabs per dispenser.
Attribute | Value |
---|---|
Brand | Post-it |
Colour | Blue |
EAN | 3134375398350 |
ECLASS Code | 24260103 |
Length | 44mm |
MFR Part No. | 3M06261 |
Number of Sheets | 50 |
Pack Quantity | 50PCE |
Type | Index Tab |
UNSPSC Code | 14111530 |
Width | 25mm |