£6.29
Ex VAT
£7.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Everyone needs a pack of post-it notes around! These handy 450 sheet cubes are an essential tool for effective communication, ideal for use in the office or home.
Features and Benefits
• 450 sheet packs
• Size: 76 x 76mm
• Essential tool for effective communication
• Available in multiple colours
Attribute | Value |
---|---|
Brand | Post-it |
Colour | Pink |
EAN | 4001895871351 |
ECLASS Code | 24260103 |
Length | 76mm |
MFR Part No. | FT510093170 |
Number of Sheets | 450 |
Pack Quantity | 1PCE |
Type | Sticky Pad |
UNSPSC Code | 14111530 |
Width | 76mm |