£12.99
Ex VAT
£15.59
Inc VAT
Product Details
Product Specification
Everyone needs a pack of post-it notes to hand! These post-its come with excellent sticking properties and high-quality paper.
Features and Benefits
• Vibrant/neon colour
• High quality paper
Notes
• Colours included in each pack are yellow, green, orange, pink and purple.
• 100 sheets per pad.
Attribute | Value |
---|---|
Brand | Post-it |
Colour | Assorted |
EAN | 4046719506620 |
ECLASS Code | 24260103 |
Length | 76mm |
MFR Part No. | FT510093378 |
Number of Sheets | 100 per pack |
Pack Quantity | 6PCE |
Type | Sticky Pad |
UNSPSC Code | 14111530 |
Width | 127mm |