noscriptPost-it POST-IT NOTES NEON PINK CUBE 2028NP 38242MM | Cromwell Tools

Post-it

POST-IT NOTES NEON PINK CUBE 2028NP

SKU:

MMM8276007H

MPN:

38242MM

£6.99

Ex VAT

£8.39

Inc VAT

IN STOCK (36)

    Product Details

    Everyone needs a pack of post-it notes around! These handy 450 sheet cubes are an essential tool for effective communication, ideal for use in the office or home.


    Features and Benefits
    • 450 sheet packs
    • Size: 76 x 76mm
    • Essential tool for effective communication
    • Available in multiple colours


    Product Specification
    Attribute
    Value

    Brand

    Post-it

    Colour

    Pink

    EAN

    4001895871368

    ECLASS Code

    24260103

    Length

    76mm

    MFR Part No.

    FT510093204

    Number of Sheets

    450

    Pack Quantity

    1PCE

    Type

    Sticky Pad

    UNSPSC Code

    14111530

    Width

    76mm