£1.49
Ex VAT
£1.79
Inc VAT
Product Details
Product Specification
Post-it® colour notes add a splash of colour to your messages and brighten your office space or home. Made from 100% PEFC certified paper fibre. For an eye catching way to stay organised or to help arrange items quickly and easily, make things more colourful by using our Post it® colour Notes.
Features and Benefits
• Pack includes 1 pad of 100 neon yellow colour notes
• Ideal for making notes or leaving messages and reminders
• Each note measures 76 mm x 76 mm
• Post-it® Notes are made with PEFC certified paper fibres, coming from sustainably managed forests and controlled sources
Typical Applications
• Making notes
• Charts and organisation
• Colour coding
Attribute | Value |
---|---|
Brand | 3M |
Colour | Yellow |
EAN | 3134375221382 |
ECLASS Code | 24260103 |
Length | 76mm |
MFR Part No. | 7100180386 |
Number of Sheets | 100 |
Pack Quantity | 1PCE |
Type | Sticky Pad |
UNSPSC Code | 14111530 |
Width | 76mm |