£1.39
Ex VAT
£1.67
Inc VAT
Product Details
Product Specification
These repositionable quick tabs are ideal for marking, tabbing, highlighting and colour coding all your important information. Available in packs of four colours, 40 tabs per colour.
Features and Benefits
• Simple alternative to writing directly onto books or paper
• Repositionable for multi-use
• Each pack contains 160 tabs for multiple uses
• Available in either block neon colours or transparent to suit your needs
Typical Applications
• Offices
• Domestic
• Schools
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Transparent |
EAN | 5705831012257 |
ECLASS Code | 24260103 |
Length | 20mm |
MFR Part No. | KF01225 |
Number of Sheets | 40 x 4 |
Pack Quantity | 160PCE |
Type | Quick Tabs |
UNSPSC Code | 14111530 |
Width | 50mm |