£3.99
Ex VAT
£4.79
Inc VAT
3 Variations Available
Product Details
Product Specification
These handy 400 sheet multi-coloured cubes are an essential tool for effective communication, ideal for use in the office or home.
Features and Benefits
• Good adhesion to most surfaces
• Thick paper for comfortable writing and minimal bleed-through
• Available in bright yellow, or a multi pack of easily visible assorted neon colours
Notes
• Size: 76 x 76mm (3" x 3")
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Assorted Neon |
EAN | 5705831013483 |
ECLASS Code | 24260103 |
Length | 76mm |
MFR Part No. | KF01348 |
Number of Sheets | 400 |
Pack Quantity | 1PCE |
Type | Sticky Pad |
UNSPSC Code | 14111530 |
Width | 76mm |