£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Incorporating a special adhesive strip on the reverse enabling them to be stuck down, removed and re-stuck to almost any surface without leaving a mark. Invaluable for messages and notes.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Yellow |
EAN | 5706002014100 |
ECLASS Code | 24260103 |
Length | 100mm |
MFR Part No. | KF01410 |
Number of Sheets | 100 per pack |
Pack Quantity | 12PCE |
Type | Sticky Pad |
UNSPSC Code | 14111530 |
Width | 75mm |