£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
Two sizes of Post-it® Z-Notes, designed for use with Post-it® Z-Note dispensers. Plastic dispenser holds the Z-notes pad securely, with spring loaded action to ensure a note is always within easy reach.
Attribute | Value |
---|---|
Brand | Post-it |
Colour | Yellow |
EAN | 3134375014298 |
ECLASS Code | 24260103 |
Length | 76mm |
MFR Part No. | FT510000092 |
Number of Sheets | 100 per pad |
Pack Quantity | 12PCE |
Type | Sticky Pad |
UNSPSC Code | 14111530 |
Width | 76mm |