£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Available in Black, Grey, or Grey & Blue. Black is made from 100% recycled material. Easy slide 5 x A4 closed front drawers. The same height as a lever arch file. Labels are provided. Rubber feet protect surfaces. Unit dimensions W275 x D330 x H320mm. Drawer dimensions W238 x D305 x H45mm.
Attribute | Value |
---|---|
Brand | Workshop |
Colour | Black |
Dimensions | 275mm x 330mm x 320mm |
Drawer Dimensions | 238mm x 305mm x 45mm |
Number of Drawers | 5 |
Type | Storage Unit |
UNSPSC Code | 56121701 |