£53.99
Ex VAT
£64.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Bankers Box System Flip-Top Storage Box. Very strong, large capacity box with hinged lid, ideal for transport and storage of transfer, lever arch and box files.
Attribute | Value |
---|---|
Brand | Fellowes |
Colour | Grey |
Depth | 392mm |
EAN | 5016291881278 |
ECLASS Code | 24290902 |
Height | 285mm |
Material | Cardboard |
MFR Part No. | BB88537 |
Pack Quantity | 10 |
Type | Storage Box |
UNSPSC Code | 44122001 |
Width | 330mm |