£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
These Bankers Box transfer files feature Fastfold TM construction for quick and easy assembly. Made from 100% recycled corrugated board with a mottled grey finish and for use with Bankers Box two-piece boxes. Large write on panel on two sides lets you identify contents at a glance with plenty of space for re-use.
Attribute | Value |
---|---|
Brand | Fellowes |
Colour | Grey |
Depth | 255mm |
EAN | 0043859645053 |
ECLASS Code | 24290902 |
Height | 360mm |
Material | Cardboard |
MFR Part No. | 1180001 |
Pack Quantity | 10 |
Type | Transfer Case |
UNSPSC Code | 44122001 |
Width | 80mm |