£91.99
Ex VAT
£110.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Bankers Box System Flip-Top Storage Box. Very strong, large capacity box with hinged lid, ideal for transport and storage of transfer, lever arch and box files.
Attribute | Value |
---|---|
Brand | Fellowes |
Colour | Grey |
Depth | 293mm |
EAN | 5016291885405 |
ECLASS Code | 24290902 |
Height | 293mm |
Material | Cardboard |
MFR Part No. | BB88539 |
Pack Quantity | 10 |
Type | Storage Box |
UNSPSC Code | 44122001 |
Width | 545mm |