£96.99
Ex VAT
£116.39
Inc VAT
Product Details
Product Specification
The extra strong Bankers Box storage drawer features a reinforced shell liner and drawer liner, and is stackable up to 6 units high for space saving storage. The drawer can hold A4 ring binders and lever arch files, Bankers Box system transfer box files and foolscap suspension files.
Attribute | Value |
---|---|
Brand | Fellowes |
Colour | Grey Yellow |
Depth | 290mm |
EAN | 5016291885429 |
ECLASS Code | 24290902 |
Height | 400mm |
Material | Cardboard |
MFR Part No. | BB88541 |
Pack Quantity | 5 |
Type | Storage Drawer |
UNSPSC Code | 44122001 |
Width | 400mm |