£46.49
Ex VAT
£55.79
Inc VAT
3 Variations Available
Product Details
Product Specification
These Fellowes Earth Series heavy duty storage box features a triple layer of board to the end panels and a double layer to sides and base. It comes with reinforced hand holes that resist tearing and make these boxes comfortable to carry. It's compatible with transfer files, ring binders, lever arch files.
Attribute | Value |
---|---|
Brand | Fellowes |
Colour | Brown |
Depth | 445mm |
EAN | 0043859577903 |
ECLASS Code | 24290902 |
Height | 260mm |
Material | Cardboard |
MFR Part No. | BB203 |
Pack Quantity | 10 |
Type | Storage Box |
UNSPSC Code | 44122001 |
Width | 325mm |