£27.79
Ex VAT
£33.35
Inc VAT
Product Details
Product Specification
Attractive medium duty storage box that you can stack up to 4 units high, with quick and easy Fastfold helps you save time. Designed to store your A4 or foolscap transfer box files, lever arch files, ring binders or suspension files. The fold back handle on each end gives comfort when lifting.
Made from FSC certified 100% recycled board
Attribute | Value |
---|---|
Brand | Fellowes |
Colour | Green |
Depth | 545mm |
EAN | 0043859689415 |
ECLASS Code | 24290902 |
Height | 293mm |
Material | Cardboard |
MFR Part No. | 4481301 |
Pack Quantity | 4 |
Type | Storage Box |
UNSPSC Code | 44122001 |
Width | 378mm |