£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
Fellowes Bankers Box Premium Flip-Top Files. A useful and convenient method of storing and transporting A4/foolscap papers. Manufactured from high quality corrugated, double thick board and supplied flat packed ready for easy assembly.
Attribute | Value |
---|---|
Brand | Fellowes |
Colour | Blue |
Depth | 372mm |
EAN | 0043859530373 |
ECLASS Code | 24290902 |
Height | 258mm |
Material | Cardboard |
MFR Part No. | BB00591 |
Pack Quantity | 10 |
Type | Transfer Case |
UNSPSC Code | 44122001 |
Width | 129mm |