£11.99
Ex VAT
£14.39
Inc VAT
4 Variations Available
Product Details
Product Specification
A stylish and practical archiving system with a contemporary design that looks great at home or in the office. Leitz archiving boxes are made from a laminated surface for better, long-lasting protection and unlike other boxes they can be collapsed and re-built many times to save space when not in use.
Attribute | Value |
---|---|
Brand | Leitz |
Colour | Black |
Depth | 136mm |
EAN | 4002432396740 |
ECLASS Code | 24290902 |
Height | 352mm |
Material | Cardboard |
MFR Part No. | ES36647 |
Pack Quantity | 1 |
Type | Storage Box |
UNSPSC Code | 44122001 |
Width | 143mm |