£169.00
Ex VAT
£202.80
Inc VAT
3 Variations Available
Product Details
Product Specification
These organisers are perfect for creating organised systems of filing for your documents. With a high quality laminate wood finish, the organiser is as practical as it is stylish. The compressed fibreboard construction provides strength and stability for long lasting use. Great for organising post, messages, files and more.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Oak |
Depth | 305mm |
EAN | 0073555940206 |
ECLASS Code | 24290902 |
Height | 597mm |
Material | Wood |
MFR Part No. | GU94020 |
Pack Quantity | 1 |
Type | Document Sorter |
UNSPSC Code | 44122001 |
Width | 737mm |