£97.49
Ex VAT
£116.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Heavy duty storage box featuring ergonomic handles to reduce wrist strain. Each product is made from 100% recycled board, ensuring that these boxes are a more environmentally friendly alternative to storage and archiving.
Attribute | Value |
---|---|
Brand | Fellowes |
Colour | White |
Depth | 404mm |
EAN | 0438596711138 |
ECLASS Code | 24290902 |
Height | 292mm |
Material | Cardboard |
MFR Part No. | BB43597 |
Pack Quantity | 10 |
Type | Storage Box |
UNSPSC Code | 44122001 |
Width | 335mm |